Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber
Mfr # 40X52X7 HMS5 RG
Zoro # G6124623
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 40X52X7 HMS5 RG
- Zoro # G6124623
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 52 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Straight Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS5 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Seal Design | HMS5 |
Number of Lips | 1 |
Contact Type | Non-Contact Seal |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 40 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF Small V-Rings (400030)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- Skf Motor Supplies