Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3/4 x 1-3/4 x 1/4", CRWA1, Fluoro
Mfr # 7638
Zoro # G8183122
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3/4 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7638
- Zoro # G8183122
- UPC # 085311005968
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.752 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.75 in, Outside Diameter 1.752 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 14,407 RPM, Maximum Surface Speed 14.37 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand, Shutoff, Svc, 1/2"Fitting (035173)
- WALKER EXHAUST Exhaust Pipe, 45381 (45381)
- A & I PRODUCTS Ball, Replacement, Cat II 8" x8" x3" (A-RB008)
- SEA-DOG LINE PVC Low Profile Cowl Vent & Snap On Deck Plate (727130-3)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (13929)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18666)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19995)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRWA1 (15543)
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR (11734)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRW1, NBR (13050)
- SKF Shaft Seal, 1-1/4 x 1-1/2 x 1/8", HM14, Nitrile (12330)
- Skf Engine Gaskets, Seals & O-Rings