Shop All Transmission Parts & Components
Skf
Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile
Mfr # 7414
Zoro # G8628882
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3/4 in
- Outside Dia. 1 1/8 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7414
- Zoro # G8628882
- UPC # 085311005517
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/8 in |
Width | 3/16 in |
Overall Width | 0.188 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.124 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 0.75 in, Outside Diameter 1.124 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,960 RPM, Maximum Surface Speed 3.93 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Exhaust Emission Control, PM27D (PM27D)
- SURE SHOT Sprayer, Aluminum, 200 psi, 16 oz. (B8000CB)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- DURSTON MANUFACTURING $SET MASTER SPARK PLUG 3/8" DR 13PC (VISPM100)
- SKF Auto Trans Output Shaft Seal, 16143 (16143)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Repair Sleeve, SS, 0.982 to 0.986in. (99098)
- SKF Shaft Sleeve, Dia. 2.745 to 2.751 In (99274)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- PARKER CLIPPER OIL SEAL (2QTR21)
- Skf Transmission Parts & Components