Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3/16 x 1/2 x 1/8", HM1, Nitrile Rubber
Mfr # 1850
Zoro # G2575925
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3/16 in
- Outside Dia. 1/2 in
- Lip Material Nitrile Rubber
- Design Code HM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1850
- Zoro # G2575925
- UPC # 085311002325
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/2 in |
Width | 1/8 in |
Inside Diameter | 0.188 in |
Outside Diameter | 0.5 in |
Overall Width | 0.125 in |
Description
Rotary Shaft Seal, Design Code HM1, Inside Diameter 0.188 in, Outside Diameter 0.5 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 1,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- AGS Brass Street Elbow, Male (1/8-27 NPT), Female (1/8-27 NPT), 1/bag (PTF-46B)
- DONALDSON Air Filter, Primary Radialseal, P539765 (P539765)
- STEEL CITY MUD-RING SQUARE 4IN (791)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (30056)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 5/16", CRW1, NBR (13671)
- SKF METRIC R.O.D. GREASE SEALS (17692)
- SKF Shaft Seal, 2-1/16 x 2-21/32 x 3/16", HMS4, NBR (20525)
- SKF Grease Seals, 17443 (17443)
- SKF Grease Seals, 14247 (14247)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46144)
- Skf Automotive Engine Gaskets & Seals