Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber
Mfr # 30X62X7 HMS5 RG
Zoro # G2575800
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 30X62X7 HMS5 RG
- Zoro # G2575800
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Inside Diameter | 30 mm |
Outside Diameter | 62 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 30 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.77 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- FESTO Semi-Rotary Drive DRRD-12-180-FH-PA (DRRD-12-180-FH-PA)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 3/4'' Bore - Steel (230034)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Shaft Seal, 20 x 28 x 6 mm., HMS4, Nitrile Rubber (20X28X6 HMS4 R)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- Skf Shaft Seals & Adapters