Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3 x 4 x 7/16", CRWH1, Nitrile Rubber
Mfr # 29951
Zoro # G8338942
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3 in
- Outside Dia. 4 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 29951
- Zoro # G8338942
- UPC # 085311030038
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 in |
Outside Dia. | 4 in |
Width | 7/16 in |
Outside Diameter | 4.003 in |
Overall Width | 0.438 in |
Inside Diameter | 3 in |
Description
Rotary Shaft Seal, Design Code CRWH1, Inside Diameter 3 in, Outside Diameter 4.003 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,400 RPM, Maximum Surface Speed 9.55 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Kohler Power Units, 42404 (42404)
- WIX FILTERS CASE/CHAMPION/FREIGHTLINER/FORD/DOOSAN/J (46782)
- ANCOR Green 10 AWG Primary Cable - 100' (108310)
- GROTE License Lamp (60011)
- SKF Shaft Seal, 3 x 4 x 1/4", HM21, Nitrile Rubber (29968)
- SKF Shaft Seal, 3 x 4 x 3/8", CRWA1, Nitrile Rubber (29907)
- SKF Shaft Seal, 1-3/4 x 2-13/16 x 5/16", CRWA1, NBR (17624)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile (11801)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (6151)
- SKF SCOTSEAL CLASSIC SEAL (31281)
- Skf Automotive Engine Gaskets & Seals