Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3 x 4 x 1/4", HM21, Nitrile Rubber
Mfr # 29968
Zoro # G8299094
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3 in
- Outside Dia. 4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 29968
- Zoro # G8299094
- UPC # 085311030069
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 in |
Outside Dia. | 4 in |
Width | 1/4 in |
Inside Diameter | 3 in |
Outside Diameter | 4.003 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code HM21, Inside Diameter 3 in, Outside Diameter 4.003 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,394 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-19)
- BUYERS PRODUCTS Trailer Coupler, Plain Primer, Class II (0091061)
- TIMKEN SINGLE ROW BALL BEARING (203KRR6)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- SKF Shaft Seal, 3 x 4 x 3/8", CRWA1, Nitrile Rubber (29907)
- SKF Shaft Seal, 3 x 4 x 7/16", CRWH1, Nitrile Rubber (29951)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 1/4", HM14, NBR (14816)
- SKF Grease Seals, 17413 (17413)
- SKF Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR (11914)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8842)
- CTA MANUFACTURING O-Ring Pick Set, 2Pc (2554)
- Skf Automotive Engine Gaskets & Seals