Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR
Mfr # 34887
Zoro # G9397525
original price:
$23.00
13% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3 1/2 in
- Outside Dia. 4 1/2 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 34887
- Zoro # G9397525
- UPC # 085311032216
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 1/2 in |
Outside Dia. | 4 1/2 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 3.5 in |
Outside Diameter | 4.501 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.5 in, Outside Diameter 4.501 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,160 RPM, Maximum Surface Speed 10.17 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- CRC Lectra Clean II Non-Chlorinated Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based (02120)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- WIX FILTERS Transmission Filter Kit, Wix 51259 (51259)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- SKF Shaft Seal, 1 x 1-9/16 x 1/4", CRW1, Nitrile (9894)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRW1, NBR (14262)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28686)
- TIMKEN TIMKEN SEAL (7750)
- Skf Automotive Engine Gaskets & Seals