Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber
Mfr # 25X47X7 HMS5 RG
Zoro # G6211247
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 47 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 25X47X7 HMS5 RG
- Zoro # G6211247
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 47 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 25 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP42 1 1/8 (2VP42 1 1/8)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- DODGE 211 Normal Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6 to 6.68 in L Bolt Center-to-Center (123820)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- Skf Motor Supplies