Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber
Mfr # 22X35X7 HMSA10 RG
Zoro # G2575861
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22X35X7 HMSA10 RG
- Zoro # G2575861
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 22 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code HMSA10, Inside Diameter 22 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,900 RPM, Maximum Surface Speed 4.51 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- SKF Grease Seals, 39361 (39361)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, double lip, oil seal (42X55X7 HMSA3 R)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- Skf Shaft Seals & Adapters