Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 20 x 28 x 6 mm., HMS4, Nitrile Rubber
Mfr # 20X28X6 HMS4 R
Zoro # G2575907
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 20X28X6 HMS4 R
- Zoro # G2575907
- UPC # 085311886543
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Width | 6 mm |
Inside Diameter | 20 mm |
Outside Diameter | 28 mm |
Overall Width | 6 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS4 |
Case Coating | None |
Seal Design | HMS4 |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code HMS4, Inside Diameter 20 mm, Outside Diameter 28 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- NTN Radial/Deep Groove Ball Bearing - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201Z/12.7 C3)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- FESTO Standards-Based Cylinder DSNU-10-80-P-A (DSNU-10-80-P-A)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- SKF Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber (60X75X8 HMS5 RG)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- Skf Shaft Seals & Adapters