Shop All Engine Components
Skf
Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber
Mfr # 19992
Zoro # G9627292
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 3 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19992
- Zoro # G9627292
- UPC # 085311022583
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 3 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 2 in |
Outside Diameter | 3 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2 in, Outside Diameter 3 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps, Maximum Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (LL2333)
- KEEPER STRAP RECVRY 4""X30' YLW (02942)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- NORTH AMERICAN RESCUE Talon II Litter (60-0002)
- SKF Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber (19993)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRW1, Nitrile (19886)
- SKF SPEEDI-SLEEVES (99116)
- SKF Engine Timing Cover Seal, 17286 (17286)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- MAHLE Engine Variable Valve Timing Vvt Solenoid Filter Gasket, Mahle B33314 (B33314)
- Skf Engine Components