Shop All Engine Components
Skf
Shaft Seal, 2 x 2-7/8 x 3/8", CRWA1, Nitrile
Mfr # 19922
Zoro # G9396554
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 7/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19922
- Zoro # G9396554
- UPC # 085311022491
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 7/8 in |
Width | 3/8 in |
Outside Diameter | 2.88 in |
Overall Width | 0.375 in |
Inside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2 in, Outside Diameter 2.88 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 6in. Yellow Grommet Mount Mid-Ship Turn Signal/Marker (ST75AB)
- HELLA MARINE Value Fit LED 4 Cube Flood Light - White (357204041)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- ILC Replacement for Norman Lamps 949 replacement light bulb lamp, 10PK (949 NORMAN LAMPS)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRWA1, Nitrile (19887)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRW1, Nitrile (19886)
- SKF Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR (17271)
- SKF Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber (19993)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- MASTER POWER BRAKES Master Power Brakes BM15473-1 1 in. Bore Booster & Master Conversion Kit for 1965-1972 Ford F-100 Truck (BM15473-1)
- Skf Engine Components