Shop All Wheel Bearings
Skf
Shaft Seal, 2 x 2-5/8 x 5/16", CRWA1, Nitrile
Mfr # 19762
Zoro # G7599855
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 5/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19762
- Zoro # G7599855
- UPC # 085311022149
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 5/8 in |
Width | 5/16 in |
Outside Diameter | 2.623 in |
Overall Width | 0.313 in |
Inside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (345PK25)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, Pk10 (TV-501A-10)
- SKF Wheel Seal, 18695 (18695)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- SKF Shaft Seal, 1-1/4 x 2-1/4 x 1/4", CRW1, Nitrile (12577)
- SKF Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR (14864)
- SKF Tapered Roller Bearing Set, 32009-Xvp (32009-XVP)
- SKF KITS (20766)
- TIMKEN TAPERED ROLLER BEARING CUP (563)
- Skf Wheel Bearings