Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2 x 2-3/8 x 1/4", HM14, Nitrile Rubber
Mfr # 19737
Zoro # G1956416
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 3/8 in
- Lip Material Nitrile Rubber
- Design Code HM14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19737
- Zoro # G1956416
- UPC # 085311022033
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Width | 1/4 in |
Outside Diameter | 2.371 in |
Inside Diameter | 2 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.371 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,970 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB 9003/HB2 12V 60 (9003)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00171)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (I7Z-010)
- LISLE Torx Plus Bit Set, 9Pc (81000)
- SKF Shaft Seal, 2 x 2-3/8 x 3/16", HM14, Nitrile (19733)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRW1, NBR (12613)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 5/16", CRW1, NBR (14832)
- SKF Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber (10075)
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRWA1, NBR (22441)
- SKF GREASE SEALS (6119)
- STANDARD IGNITION Egr Valve Spacer Plate Gasket, Vg219 (VG219)
- Skf Automotive Engine Gaskets & Seals