Shop All Wheel Bearings
Skf
Shaft Seal, 2 x 2-3/4 x 5/16", CRW1, Nitrile
Mfr # 19831
Zoro # G9627326
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 3/4 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19831
- Zoro # G9627326
- UPC # 085311022316
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 3/4 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 2 in |
Outside Diameter | 2.75 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adapter, Inverted Flare, Brass, 2000psi (202X2)
- ILC Replacement for Mercruiser Model 120 Year 1979 Gm 2.5L - 153CI - 4CYL Starter (WX-XY9S-4)
- BANDO Auto Serpentine Belt, 10Pk1430 (10PK1430)
- MOTHERS POLISH CO 8Oz Headlight Cleaner (08808)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- SKF Shaft Seal, 2 x 2-3/4 x 3/16", HM14, Nitrile (19820)
- SKF Wheel Bearing, LM11949 VP (LM11949 VP)
- SKF Wheel Seal, 38780 (38780)
- SKF Differential Pinion Repair Sleeve - Front, 99187 (99187)
- SKF ADAPTER BEARING HOUSING (72-MS)
- KOYO Wheel Bearing, Dac3872W-8Cs81 (DAC3872W-8CS81)
- Skf Wheel Bearings