Shop All Wheel Bearings
Skf
Shaft Seal, 2 x 2-3/4 x 3/16", HM14, Nitrile
Mfr # 19820
Zoro # G9396536
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 3/4 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19820
- Zoro # G9396536
- UPC # 085311022293
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 3/4 in |
Width | 3/16 in |
Outside Diameter | 2.752 in |
Inside Diameter | 2 in |
Overall Width | 0.188 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.752 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,970 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Trumpets, 2, Air Max, Chrome, 24V Compressor (403-24)
- CURT Custom Wiring Harness, 55312 (55312)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha113401C (HA113401C)
- GROTE Shrink Tube, Dual Wall, 1/2" X 6", PK6 (84-6107)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRW1, Nitrile (19831)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- SKF Axle Bearing And Hub Assembly, Skf Br930948 (BR930948)
- SKF Adapter Bearing, Ra103-Rr2 (RA103-RR2)
- SKF Small Bore Seals (105X140X12)
- SKF Wheel Bearing And Hub Assembly, Br930769 (BR930769)
- SKF WHEEL BEARING (GRW120)
- Skf Wheel Bearings