Shop All Wheel Bearings
Skf
Shaft Seal, 2 x 2-31/32 x 5/16", HM14, Nitrile
Mfr # 20118
Zoro # G9396624
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 31/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 20118
- Zoro # G9396624
- UPC # 085311022804
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 31/32 in |
Width | 5/16 in |
Outside Diameter | 2.968 in |
Overall Width | 0.312 in |
Inside Diameter | 2 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HM14 |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
System of Measurement | Inch |
Maximum Pressure | 10 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Seal Design | HM14 |
Number of Lips | 1 |
Spring Type | Gator |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.968 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- GROTE Removal Tool, Deutsch Assortment Kit, Soli (83-6567)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- SKF Wheel Seal - Rear, 15039 (15039)
- SKF Wheel Seal - Front, 19605 (19605)
- SKF Axle Differential Bearing - Rear Left, LM501349 VP (LM501349 VP)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- SKF TAPERED ROLLER BEARING SET (21)
- SKF Wheel Bearing, LM29748 VP (LM29748 VP)
- TIMKEN Tapered Roller Bearing Cone, Lm501349 (LM501349)
- Skf Wheel Bearings