Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2 x 2-1/2 x 1/4", HM14, Nitrile Rubber
Mfr # 19754
Zoro # G9627344
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19754
- Zoro # G9627344
- UPC # 085311022118
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 2.502 in |
Inside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.502 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,970 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Plastic Fastener Remover (35260)
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- OTC Macpherson Strut Spring Compressor (7294)
- BEST Caps for Interchangeable Cores (21C)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM1 R, Nitrile (19748)
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (7434)
- SKF Shaft Seal, 2-7/8 x 3-3/4 x 3/8", CRWA1, NBR (28669)
- SKF NBR, single lip, grease seal, Bore-Tite (7550)
- SKF Grease Seals, 7512 (7512)
- FEL-PRO Exh Pipe Flange Gasket, 60776 (60776)
- Skf Engine Gaskets, Seals & O-Rings