Shop All Engine Components
Skf
Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR
Mfr # 26186
Zoro # G9397053
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 5/8 in
- Outside Dia. 3 1/2 in
- Lip Material Nitrile Rubber
- Design Code CRWA1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 26186
- Zoro # G9397053
- UPC # 085311027731
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 2 5/8 in |
Outside Dia. | 3 1/2 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 2.625 in |
Outside Diameter | 3.5 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.625 in, Outside Diameter 3.5 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,580 RPM, Maximum Surface Speed 9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Oblong Captive Garboard Drain -Plug - 316 Stainless Steel (520065-1)
- ECCO Flush Mount LED Directional Light, ED9040B (ED9040B)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30580)
- SKF Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR (17271)
- SKF SPEEDI-SLEEVES (99116)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- SKF Shaft Sleeve, Dia. 3.435 in. to 3.441 in. (99339)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19227)
- SKF SPEEDI-SLEEVES (99241)
- ALLSTAR PERFORMANCE Allstar Performance ALL22097 Roll Cage Neon Kit (ALL22097)
- Skf Engine Components