Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-5/16 x 3-1/8 x 3/8", CRW1, NBR
Mfr # 23061
Zoro # G9396834
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 5/16 in
- Outside Dia. 3 1/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 23061
- Zoro # G9396834
- UPC # 085311025515
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 5/16 in |
Outside Dia. | 3 1/8 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Outside Diameter | 3.125 in |
Inside Diameter | 2.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.313 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,760 RPM, Maximum Surface Speed 8.49 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO Latch-tite™ Lifting Handle - 3" Round - Stainless Steel (F16-3000)
- REFRESH Air Freshener, Diffuser, Fresh Linen, PK2 (RMD201-2AME)
- E-Z-GO Rear Bumper (71943G01S)
- WYPO WYPO 326-STANDARD-PLUS 06-111 Tip Cleaner (326-STANDARD-PLUS)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRW1, NBR (12613)
- SKF Shaft Seal, 1-11/16 x 2-23/32 x 5/16", CRW1 (16854)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 5/16", CRW1, NBR (13671)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (11133)
- SKF Shaft Seal, 1 x 1-9/16 x 1/4", CRW1, Nitrile (9894)
- STANDARD IGNITION FUEL INJECTOR O-RING (SK157)
- Skf Automotive Engine Gaskets & Seals