Shop All Wheel Bearings
Skf
Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR
Mfr # 23702
Zoro # G9396895
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 3/8 in
- Outside Dia. 3 11/32 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 23702
- Zoro # G9396895
- UPC # 085311026086
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 3/8 in |
Outside Dia. | 3 11/32 in |
Width | 3/8 in |
Inside Diameter | 2.375 in |
Overall Width | 0.375 in |
Outside Diameter | 3.35 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.375 in, Outside Diameter 3.35 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,700 RPM, Maximum Surface Speed 8.6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Rear Brake Rotor, Br90092802 (BR90092802)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- RAM RAM MJ-1500B Swivel Tongue Jack - 1500 lb., Bulk (MJ-1500B)
- MSD IGNITION PRO-CLAMP WIRE SEPARATORS (8843)
- SKF KITS (20766)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- SKF Disc Harrow Bearing, W210-Ppb2 (W210-PPB2)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- SKF Adapter Bearing, Gra112-Rrb (GRA112-RRB)
- SKF Wheel Bearing, LM11949 VP (LM11949 VP)
- SKF Oil Fill Hubcap, 1608 (1608)
- Skf Wheel Bearings