Shop All Wheel Bearings
Skf
Shaft Seal, 2-3/64 x 2-9/16 x 5/16", CRW1, NBR
Mfr # 20420
Zoro # G2702275
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 3/64 in
- Outside Dia. 2 9/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20420
- Zoro # G2702275
- UPC # 085311023061
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 3/64 in |
Outside Dia. | 2 9/16 in |
Width | 5/16 in |
Overall Width | 0.315 in |
Inside Diameter | 2.047 in |
Outside Diameter | 2.561 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.047 in, Outside Diameter 2.561 in, Overall Width 0.315 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,940 RPM, Maximum Surface Speed 8 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS53000 (FS53000)
- PROTO WR SET OIL FILTER 5PC (JFFKIT5)
- BOOST Mesh Lower Grille for 2009-2014 Ford F-150; 13 Limited Chrome (BB-13L)
- ILC Replacement For NISSAN 2310050K10 ALTERNATOR (WY-0UQJ-9)
- SKF Adapter Bearing, Ra106-Rr (RA106-RR)
- SKF Shaft Seal, 1-3/8 x 2-1/2 x 5/16", CRW1, NBR (13865)
- SKF Disc Harrow Bearing, W208-Ppb12 (W208-PPB12)
- SKF Wheel Seal - Rear, 15039 (15039)
- SKF Housed Adapter Bearing, Ras1 (RAS1)
- SKF Adapter Bearing, Gra112-Rrb (GRA112-RRB)
- TIMKEN Tapered Roller Bearing Cone, 782 (782)
- Skf Wheel Bearings