Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-3/4 x 3-1/2 x 1/4", HM14, Nitrile
Mfr # 27271
Zoro # G9397141
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 3/4 in
- Outside Dia. 3 1/2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 27271
- Zoro # G9397141
- UPC # 085311028271
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 3/4 in |
Outside Dia. | 3 1/2 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 3.5 in |
Inside Diameter | 2.75 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.75 in, Outside Diameter 3.5 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,513 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 555-085 Steel Cup Expansion Plug 2-3/32 In., Height 0.530 (555-085)
- STANLEY 20' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1051)
- MASTERCOOL Automotive Ac Flush Machine (69900)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 10 oz., PK8 (0401-5505-290)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- SKF Grease Seals, 25091 (25091)
- SKF Shaft Seal, 1-3/4 x 2-1/4 x 3/16", HM14, NBR (17240)
- SKF SCOTSEAL CLASSIC SEAL (31281)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (18584)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- FEL-PRO Rear Main Gasket Set, Bs40612 (BS40612)
- Skf Engine Gaskets, Seals & O-Rings