Shop All Transmission Parts & Components
Skf
Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR
Mfr # 21352
Zoro # G9537884
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/8 in
- Outside Dia. 3 3/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21352
- Zoro # G9537884
- UPC # 085311024044
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 1/8 in |
Outside Dia. | 3 3/8 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 2.125 in |
Outside Diameter | 3.371 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.125 in, Outside Diameter 3.371 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR I/P Oil Seal (J00334)
- POWERBUILT Compression Tester (647000)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets (PWRINV100W)
- VALTERRA WASTE VALVE, 3IN HUB X 3IN BAYONET CAP (T50)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- SKF Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR (15699)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Bearing, 6205-Vsp25 (6205-VSP25)
- Skf Transmission Parts & Components