Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 2-1/8 x 3-3/16 x 3/8", CRWA1, NBR
Mfr # 21267
Zoro # G9627222
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/8 in
- Outside Dia. 3 3/16 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21267
- Zoro # G9627222
- UPC # 085311023948
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 1/8 in |
Outside Dia. | 3 3/16 in |
Width | 3/8 in |
Inside Diameter | 2.125 in |
Overall Width | 0.375 in |
Outside Diameter | 3.189 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.125 in, Outside Diameter 3.189 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Interchange, Plug, Steel, 3/8" (PD9-4)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- SKF Shaft Seal, 30 x 52 x 7 mm., HMS5, Nitrile Rubber (30X52X7 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- Skf Motor Supplies