Shop All Transmission Parts & Components
Skf
Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRWA1, NBR
Mfr # 21211
Zoro # G9396712
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/8 in
- Outside Dia. 3 1/16 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21211
- Zoro # G9396712
- UPC # 085311023863
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 1/8 in |
Outside Dia. | 3 1/16 in |
Width | 1/2 in |
Outside Diameter | 3.061 in |
Inside Diameter | 2.125 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.125 in, Outside Diameter 3.061 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC TAILPIPE CUTTER 7" LONG (CH119)
- VELVAC West Coast Loop Assy, Al Navistar (713198)
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- VELVAC Convex Mirror, Head Chrme Center Mnt, 8.5" (708556)
- SKF Needle Bearing, B228 (B228)
- SKF GREASE SEALS (18718)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile (13569)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 3/16", HM14, NBR (13543)
- ARP SB CHEVY LS SERIES FLEXPLATE BOLT KIT (244-2901)
- Skf Transmission Parts & Components