Shop All Transmission Parts & Components
Skf
Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR
Mfr # 21098
Zoro # G9627256
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/8 in
- Outside Dia. 2 7/8 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 21098
- Zoro # G9627256
- UPC # 085311023658
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 1/8 in |
Outside Dia. | 2 7/8 in |
Width | 7/16 in |
Overall Width | 0.438 in |
Outside Diameter | 2.875 in |
Inside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.125 in, Outside Diameter 2.875 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER PRODUCTS Panther Water Spike Anchor, 22ft, 35ft Boats (55-9400)
- GROTE Spring Airline, 2 Hose Holder (81-0137)
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3541)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRWA1, NBR (21100)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Sleeve, Dia. 3.146 to 3.153 In (99315)
- SKF Shaft Seal, 1-5/16 x 2-1/8 x 5/16", CRW1, NBR (13092)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- Skf Transmission Parts & Components