Shop All Transmission Parts & Components
Skf
Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile
Mfr # 21101
Zoro # G9627247
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 1/8 in
- Outside Dia. 2 7/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21101
- Zoro # G9627247
- UPC # 085311023672
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 1/8 in |
Outside Dia. | 2 7/8 in |
Width | 1/4 in |
Inside Diameter | 2.125 in |
Outside Diameter | 2.875 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.125 in, Outside Diameter 2.875 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,884 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- RULE Pump, Bilge, 12 Vdc (53S)
- STAR BRITE A 16 Oz Vinyl Brite, #80316 (80316)
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRWA1, NBR (21100)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- SKF Needle Bearing, Jh1612 (JH1612)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF Needle Bearing, B1412 (B1412)
- SKF Shaft Seal, 1-7/8 x 2-1/2 x 5/16", CRW1, NBR (18565)
- Skf Transmission Parts & Components