Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber
Mfr # 22353
Zoro # G9627213
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/4 in
- Outside Dia. 3 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22353
- Zoro # G9627213
- UPC # 085311024778
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 1/4 in |
Outside Dia. | 3 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Outside Diameter | 3 in |
Inside Diameter | 2.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.25 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,820 RPM, Maximum Surface Speed 8.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN AUTOMOTIVE Door Spring Tool (15040)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- 3M 3M 09034 Marine Boat Soap (7100087813)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRWA1, Nitrile (22354)
- SKF NBR, single lip, Wave oil seal (7572)
- SKF Shaft Seal, 1-7/16 x 2-1/2 x 5/16", CRW1, NBR (14383)
- SKF Shaft Seal, 1-3/8 x 1-3/4 x 1/4", CRW1, Nitrile (13514)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM14, Nitrile Rubber (19754)
- SKF Grease Seals, 39934 (39934)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G369-B (G369-B)
- Skf Engine Gaskets, Seals & O-Rings