Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-1/4 x 3-3/8 x 7/16", CRWHA1, NBR
Mfr # 22532
Zoro # G8274926
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/4 in
- Outside Dia. 3 3/8 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22532
- Zoro # G8274926
- UPC # 085311025119
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 1/4 in |
Outside Dia. | 3 3/8 in |
Width | 7/16 in |
Outside Diameter | 3.371 in |
Overall Width | 0.438 in |
Inside Diameter | 2.25 in |
Description
Rotary Shaft Seal, Design Code CRWHA1, Inside Diameter 2.25 in, Outside Diameter 3.371 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,820 RPM, Maximum Surface Speed 8.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed (27620)
- BANDO Auto Serpentine Belt, 8Pk1330 (8PK1330)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- SKF Shaft Seal, 1 x 2-3/64 x 1/4", CRWA1, Nitrile (10157)
- SKF NBR, single lip, Wave oil seal (105051)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18652)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber (22353)
- SKF Grease Seals, 25091 (25091)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28686)
- FEL-PRO Gasket Material, 3047 (3047)
- Skf Automotive Engine Gaskets & Seals