Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 2-1/4 x 3-37/64 x 7/16", CRWA1, NBR
Mfr # 22610
Zoro # G9396782
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/4 in
- Outside Dia. 3 37/64 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22610
- Zoro # G9396782
- UPC # 085311025225
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 1/4 in |
Outside Dia. | 3 37/64 in |
Width | 7/16 in |
Inside Diameter | 2.25 in |
Outside Diameter | 3.565 in |
Overall Width | 0.438 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.25 in, Outside Diameter 3.565 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,820 RPM, Maximum Surface Speed 8.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8 In (P1X1 3/8)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- Skf Shaft Seals & Adapters