Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-1/2 x 3-27/64 x 3/8", CRWA1, NBR
Mfr # 24951
Zoro # G9396956
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/2 in
- Outside Dia. 3 27/64 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 24951
- Zoro # G9396956
- UPC # 085311026987
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 3 27/64 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 2.5 in |
Outside Diameter | 3.428 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.5 in, Outside Diameter 3.428 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,640 RPM, Maximum Surface Speed 8.81 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety, P780024 (P780024)
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 30g., PK25 (FN030Z)
- SKF Grease Seals, 17392 (17392)
- SKF Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR (11914)
- SKF Shaft Seal, 1-3/8 x 1-3/4 x 1/4", CRW1, Nitrile (13514)
- SKF Shaft Seal, 1 x 2 x 1/4", CRWA1, Nitrile Rubber (10127)
- SKF Shaft Seal, 3/4 x 1 x 1/8", HM14, Nitrile Rubber (7408)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (534955)
- SKF Shaft Seal, 1-11/16 x 2-39/64 x 5/16", CRWA1 (16814)
- Skf Engine Gaskets, Seals & O-Rings