Shop All Wheel Bearings
Skf
Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR
Mfr # 24898
Zoro # G9496821
original price:
$6.85
14% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/2 in
- Outside Dia. 3 1/4 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 24898
- Zoro # G9496821
- UPC # 085311026826
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 3 1/4 in |
Width | 3/8 in |
Inside Diameter | 2.5 in |
Overall Width | 0.375 in |
Outside Diameter | 3.251 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.5 in, Outside Diameter 3.251 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,640 RPM, Maximum Surface Speed 8.81 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Bowl 900/1000Fh (RK11-1938)
- FUSION Straight Terminal, 4/0 ga., Yellow, Neg (4040N)
- PERKO 1 1/2" Thru-Hull Fitting F/ Hose Plastic (0328DP8)
- LUVERNE 14-18 RAM PROMASTER VAN REAR GRIP STEP BRACKET PACKAGE ONLY (401478)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- SKF Bearing, 205-Ppb7 (205-PPB7)
- SKF Tapered Roller Bearing, 14132-TVP (14132-TVP)
- SKF Bearing, 6203-2Znrj (6203-2ZNRJ)
- SKF Axle Bearing and Hub Assembly Repair Kit - Front, BR930286 (BR930286)
- SKF Wheel Bearing, L44649 VP (L44649 VP)
- TIMKEN Axle Differential Bearing and Seal Kit - Rear, DRK321MK (DRK321MK)
- Skf Wheel Bearings