Shop All Transmission Parts & Components
Skf
Shaft Seal, 2-1/16 x 3-1/8 x 3/8", CRW1, NBR
Mfr # 20659
Zoro # G9396642
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 1/16 in
- Outside Dia. 3 1/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20659
- Zoro # G9396642
- UPC # 085311023351
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 1/16 in |
Outside Dia. | 3 1/8 in |
Width | 3/8 in |
Inside Diameter | 2.063 in |
Overall Width | 0.375 in |
Outside Diameter | 3.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.063 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,940 RPM, Maximum Surface Speed 8.03 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN REAR STEP BLACK TEXTURED POWDER COAT (415254-401478)
- WEATHERTECH CargoLiners, Black, 401188 (401188)
- DONALDSON Air Filter, Primary Obround Powercore, P608533 (P608533)
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- SKF Transfer Case Output Shaft Seal - Front, 15529 (15529)
- SKF Manual Trans Output Shaft Seal, 14006 (14006)
- SKF Manual Trans Countershaft Race - Front, LM67010BCE (LM67010BCE)
- SKF Manual Trans Seal - Rear, 11615 (11615)
- Skf Transmission Parts & Components