Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-1/16 x 2-21/32 x 3/16", HMS4, NBR
Mfr # 20525
Zoro # G9627274
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 1/16 in
- Outside Dia. 2 21/32 in
- Lip Material Nitrile Rubber
- Design Code HMS4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20525
- Zoro # G9627274
- UPC # 085311086608
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 1/16 in |
Outside Dia. | 2 21/32 in |
Width | 3/16 in |
Outside Diameter | 2.661 in |
Overall Width | 0.188 in |
Inside Diameter | 2.063 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Straight Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS4 |
Spring Type | Garter |
For Fluid Type | Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils |
System of Measurement | Inch |
Seal Design | HMS4 |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 1 |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 210 Degrees F |
Spring Material | Carbon Steel |
Maximum Surface Speed | 2,755 fpm |
Standards | ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629 |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code HMS4, Inside Diameter 2.063 in, Outside Diameter 2.661 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 2,755 fpm, Maximum Temperature 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Inner, EV195 (EV195)
- AFTERMARKET Prestolite Solenoid (PRL-SAZ4201GF-JN)
- GARMIN AMPS Rugged Mount w/Audio/Power Cable f/Montana Series (010-11654-01)
- VDO Pressure Sender 80 PSI - 1/8-27NPTF (360-003)
- SKF Shaft Seal, 1-1/2 x 2-21/64 x 1/2", HM14, NBR (14972)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (22363)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- SKF Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile (16095)
- SKF Grease Seals, 6904 (6904)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28686)
- FEL-PRO Perf Carb Mounting Gask, 1900 (1900)
- Skf Automotive Engine Gaskets & Seals