Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber
Mfr # 16X24X5 HMS4 R
Zoro # G2575986
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Design Code HMS4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 16X24X5 HMS4 R
- Zoro # G2575986
- UPC # 085311888998
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 24 mm |
Width | 5 mm |
Outside Diameter | 24 mm |
Overall Width | 5 mm |
Inside Diameter | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS4 |
Number of Lips | 1 |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Case Coating | None |
Seal Design | HMS4 |
Spring Type | Gator |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code HMS4, Inside Diameter 16 mm, Outside Diameter 24 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- CONRADER Safety Valve, Soft Seat, 1/2In, 250 PSI, SS (SRV390-1/2-V-SS-250)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF Small V-Rings (400030)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- SKF Engine Camshaft Seal, 12733 (12733)
- SKF FKM, double lip, Wave oil seal (538664)
- SKF Shaft Seal, 15 x 24 x 5 mm., HMS4, Nitrile Rubber (15X24X5 HMS4 R)
- Skf Shaft Seals & Adapters