Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1/2 x 3/4 x 1/8", HMS1, Nitrile Rubber
Mfr # 4913
Zoro # G2576126
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Width 1/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 4913
- Zoro # G2576126
- UPC # 085311003285
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Width | 1/8 in |
Outside Diameter | 0.75 in |
Inside Diameter | 0.5 in |
Overall Width | 0.125 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS1 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Maximum Pressure | 7 psi |
Number of Lips | 1 |
Seal Design | HMS1 |
System of Measurement | Inch |
Contact Type | Contact Seal |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code HMS1, Inside Diameter 0.5 in, Outside Diameter 0.75 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Led Fuse Panel, Ato/Atc, 10 Slot and Cover (82-BLR-I-310)
- CROWN AUTOMOTIVE COOLING FAN RESISTOR FOR SELECT 2015-2018 JEEP, RAM AND FIAT MODELS (68247207AA)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- ROADPRO Chrome Steering Wheel Spinner Knob (RP-70100)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HM14, Nitrile Rubber (4912)
- SKF FKM, double lip, Wave oil seal (534957)
- SKF Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRWA1, NBR (16246)
- SKF NBR, double lip, Wave oil seal (4260)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRWA1, NBR (12614)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34282)
- MAHLE 1/32 X 18 X 36 Victolex Sheet, Jv101 (JV101)
- Skf Engine Gaskets, Seals & O-Rings