Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 1-5/8 x 1/4", CRWA1, Nitrile
Mfr # 9935
Zoro # G5295762
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 5/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9935
- Zoro # G5295762
- UPC # 085311008327
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 5/8 in |
Width | 1/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1.624 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1 in, Outside Diameter 1.624 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA MKA-60 Stabilizer Kit (1862060)
- VELVAC 7.5 X 10.5 Center Bracket Black (709275)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- DB ELECTRICAL New Alternator For 10Si Delco 1-Wire 63 Amp With Tach R-Terminal Stud On Rear (400-12393)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- SKF Shaft Seal, 3/4 x 1-3/4 x 1/4", CRWA1, Fluoro (7638)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- SKF SCOTSEAL PLUSXL SEAL (46300)
- SKF Shaft Seal, 2-1/4 x 2-7/8 x 5/16", CRWA1, NBR (22328)
- BALDWIN FILTERS Buna N Gasket, Gasket, G704 (G704)
- Skf Engine Gaskets, Seals & O-Rings