Shop All Transmission Parts & Components
Skf
Shaft Seal, 1 x 1-5/16 x 1/8", HM14, Nitrile
Mfr # 9818
Zoro # G2703410
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 5/16 in
- Lip Material Nitrile Rubber
- Design Code HM14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9818
- Zoro # G2703410
- UPC # 085311007955
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 5/16 in |
Width | 1/8 in |
Overall Width | 0.125 in |
Outside Diameter | 1.312 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.312 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra100Rr (RA100RR)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- MIDLAND METAL 38 X 38 ID X MIP ADAPT WSPRNG (38343)
- BOATLIFE BoatLIFE LifeSeal® Sealant Tube 2.8 FL. Oz - Clear (1160)
- SKF Shaft Seal, 1-11/16 x 2-7/8 x 5/16", CRW1, NBR (16999)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- SKF Shaft Sleeve, Dia. 2.750 to 2.756 In (99275)
- SKF Thrust Needle Bearing (NTA2435)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- APSCO 4-Way 2-Pos Push Pull Valve (V-8)
- Skf Transmission Parts & Components