Shop All Aftermarket Steering
Skf
Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile
Mfr # 9820
Zoro # G2277987
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9820
- Zoro # G2277987
- UPC # 085311007962
- Country of Origin United States
- Category Aftermarket Steering
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Width | 3/16 in |
Overall Width | 0.188 in |
Inside Diameter | 1 in |
Outside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.375 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A-Frame Jack w/Top Handle, 28202 (28202)
- ILC Replacement for Kawe Piccolight replacement light bulb lamp (PICCOLIGHT KAWE)
- MELLING OIL PUMP SBC HI OUTPUT (M-55A)
- MOOG SUSPENSION OEM OE Replacement (K150382)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile (9838)
- SKF Shaft Seal, 1-3/8 x 1-53/64 x 5/16", CRW1, NBR (13537)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- SKF Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber (6141)
- Skf Aftermarket Steering