Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 1-31/64 x 3/16", HM14, Nitrile
Mfr # 9859
Zoro # G2703368
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 31/64 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9859
- Zoro # G2703368
- UPC # 085311008167
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 31/64 in |
Width | 3/16 in |
Overall Width | 0.188 in |
Outside Diameter | 1.499 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.499 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE License Plate Lamp (60291)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- TERAFLEX JK 2.5IN REAR SWAYBAR LINK KIT W/ SWIVEL STUD {1PAIR} (1744500)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions (798153)
- SKF Shaft Seal, 1 x 1-31/64 x 25-64", CRW1, Nitrile (9850)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- SKF NBR, single lip, grease seal (530484)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRW1, Nitrile (17707)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRWA1, NBR (12614)
- Skf Engine Gaskets, Seals & O-Rings