Shop All Wheel Bearings
Skf
Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber
Mfr # 9876
Zoro # G7611353
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 9876
- Zoro # G7611353
- UPC # 085311008181
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 1.499 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.499 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- BEP MARINE BEP LED Pilot Indicator Light - 12V - Green (1001103)
- SPYKER SPREADERS 120lb PRO Electric Spreader (S80-12010)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRWA1, Nitrile (9878)
- SKF Oil Fill Hubcap, 1608 (1608)
- SKF Bearing, 6202-Zj (6202-ZJ)
- SKF Bearing, 203-Krr5 (203-KRR5)
- SKF Wheel Seal - Rear, 28754 (28754)
- SKF Bearing, R16-2Zj (R16-2ZJ)
- TIMKEN TAPERED ROLLER BEARING CUP (11300)
- Skf Wheel Bearings