Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-9/16 x 2-7/8 x 5/16", CRW1, NBR
Mfr # 15773
Zoro # G9395705
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 9/16 in
- Outside Dia. 2 7/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 15773
- Zoro # G9395705
- UPC # 085311016032
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 7/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.875 in |
Inside Diameter | 1.563 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.563 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T20 Power-T Torx Key 6" Arm (68620)
- BUSHWACKER 70-C UNIVERSAL BLK SS BOLT KIT FOR POCKET FLARES (100034-01)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- PRIMEFIT 17-Piece Accessory Kit w/ Steel Coupler (IK1006S-17)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- SKF Grease Seals, 6903 (6903)
- SKF SPEEDI-SLEEVES (99086)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- FEL-PRO Auto Trans Oil Pan Gasket, TOS 18583 (TOS 18583)
- Skf Transmission Parts & Components