Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR
Mfr # 15699
Zoro # G9395671
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 9/16 in
- Outside Dia. 2 39/64 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15699
- Zoro # G9395671
- UPC # 085311015929
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 39/64 in |
Width | 5/16 in |
Inside Diameter | 1.563 in |
Outside Diameter | 2.623 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.563 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Mounting Screws, Plastic, 5mm (RPKN-5P)
- QUICKCABLE Washers, Black 5/16" Stud, PK100 (6628-100B)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2000)
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" (32900)
- SKF Transfer Case Rebuild Kit, STCK246 (STCK246)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Grease Seals, 6903 (6903)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF SPEEDI-SLEEVES (99086)
- SKF Shaft Sleeve, Dia. 1.123 to 1.127 In (99112)
- TIMKEN Auto Trans Extension Housing Seal, 4934 (4934)
- Skf Transmission Parts & Components