Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRWA1
Mfr # 15543
Zoro # G9395644
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 9/16 in
- Outside Dia. 2 23/64 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15543
- Zoro # G9395644
- UPC # 085311015783
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 23/64 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.374 in |
Inside Diameter | 1.563 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.563 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flexible Retrieving Tool, 23" (31140)
- ZOLL Battery Pack (8000-000696)
- ILC Replacement for Polaris Sportsman 500 Ho Touring Atv Year 2012 498CC Regulator - Rectifier (WX-VFB7-1)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7425 (7425)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRW1, NBR (15542)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (16077)
- SKF Grease Seals, 12379 (12379)
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- SKF Grease Seals, 17257 (17257)
- SKF Grease Seals, 17443 (17443)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370066A (370066A)
- Skf Automotive Engine Gaskets & Seals