Shop All Wheel Bearings
Skf
Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR
Mfr # 15508
Zoro # G9395601
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 9/16 in
- Outside Dia. 2 1/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15508
- Zoro # G9395601
- UPC # 085311015677
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 1/16 in |
Width | 1/4 in |
Inside Diameter | 1.563 in |
Outside Diameter | 2.062 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.563 in, Outside Diameter 2.062 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Microfiber Smart Cleaning Rags - Green, 400PK (M950G-CS)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25913)
- GROTE LIGHTING MIRROR ARM-90 DEGREE EXTENSION (10623)
- SKF Bearing, 6004-Rsj (6004-RSJ)
- SKF Wheel Seal - Front Inner, 20427 (20427)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF Tapered Roller Bearing, Hm212049Vp (HM212049VP)
- SKF Small Bore Seals (25X42X7)
- SKF Wheel Seal, 20113 (20113)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, 394A (394A)
- Skf Wheel Bearings