Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 1-7/8 x 3-1/4 x 31/64", CRWA1, NBR
Mfr # 18922
Zoro # G9396283
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 3 1/4 in
- Width 31/64 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18922
- Zoro # G9396283
- UPC # 085311020749
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 3 1/4 in |
Width | 31/64 in |
Outside Diameter | 3.249 in |
Inside Diameter | 1.875 in |
Overall Width | 0.484 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 3.249 in, Overall Width 0.484 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES STAINLESS STEEL CLAMP (32008)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6304-2NSE9C3 (6304-2NSE9C3)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- SKF Shaft Seal, 18 x 30 x 7 mm., HMS5, Nitrile Rubber (18X30X7 HMS5 RG)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- Skf Motor Supplies