Shop All Wheel Bearings
Skf
Shaft Seal, 1-7/8 x 2-5/8 x 21/64", HM14, NBR
Mfr # 18603
Zoro # G9396186
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 5/8 in
- Width 21/64 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18603
- Zoro # G9396186
- UPC # 085311020220
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 5/8 in |
Width | 21/64 in |
Overall Width | 0.328 in |
Inside Diameter | 1.875 in |
Outside Diameter | 2.625 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HM14 |
Max. Pressure | 10 psi |
Seal Design | HM14 |
System of Measurement | Inch |
Case Coating | None |
Number of Lips | 1 |
Contact Type | Contact Seal |
Spring Type | Gator |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.875 in, Outside Diameter 2.625 in, Overall Width 0.328 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Connector, 4 In (102 Mm) Id-Od (P206369)
- VALTERRA 15AM-30AF DETACH ADAPTER CORD, 12IN, BULK (A10-1530DBK)
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Yellow (LUX-900-Y)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Honda (50074)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- SKF Tapered Roller Bearing Set, Jlm104948/910 (JLM104948/910)
- SKF Wheel Seal - Rear, 15805 (15805)
- SKF Bearing, 6203-2Znrj (6203-2ZNRJ)
- SKF Housed Adapter Bearing, Ras1 (RAS1)
- SKF INDUSTRIAL BEARING (3310A-2RS1)
- CTA MANUFACTURING $WHEEL NUT INDICATOR REMOVAL TOOL (CTA5415)
- Skf Wheel Bearings