Shop All Wheel Bearings
Skf
Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRWA1, NBR
Mfr # 18658
Zoro # G9396213
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 3/4 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18658
- Zoro # G9396213
- UPC # 085311020305
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 3/4 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.75 in |
Inside Diameter | 1.875 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel Filter, FS19953 (FS19953)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- ILC Replacement for KUBOTA K7561-61811 STARTER (K7561-61811 STARTER)
- CURT Adjustable Tow Bar Bracket Safety Pin (19746)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRW1, NBR (18657)
- SKF Shaft Seal, 2-3/8 x 3-19/32 x 7/16", CRW1, NBR (23820)
- SKF Bearing, 203-Krr5 (203-KRR5)
- SKF Wheel Seal - Front, 19605 (19605)
- SKF Bearing, 6203-Ffa (6203-FFA)
- SKF Housed Adapter Bearing, Scjt1 (SCJT1)
- SKF Wheel Seal, 20113 (20113)
- Skf Wheel Bearings